The store will not work correctly when cookies are disabled.
-
MFG Item Number
13059.9-00
Product Description
CR 130 Fan Heater, 120 VAC, 950W, w/ adj
Specifications
Specifications
Heating Capacity |
950 W |
Operating Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Heating Element |
High Performance Cartridge |
Integral Fan |
Yes |
Thermostat |
Yes |
Hygrostat |
No |
Mounting Position |
Horizontal |
Operating Temp Range (F) |
-49-158 °F |
IP Rating |
IP20 |
Protection Class |
II (Double Insulated) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
13051.0-00
Product Description
CR 130 Fan Heater, 230 VAC, 950W, w/ adj
Specifications
Specifications
Heating Capacity |
950 W |
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Heating Element |
High Performance Cartridge |
Integral Fan |
Yes |
Thermostat |
Yes |
Hygrostat |
No |
Mounting Position |
Horizontal |
Operating Temp Range (F) |
-49-158 °F |
IP Rating |
IP20 |
Protection Class |
II (Double Insulated) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
13051.0-02
Product Description
CR 130 Fan Heater, 230 VAC, 950W, w/ fix
Specifications
Specifications
Heating Capacity |
950 W |
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Heating Element |
High Performance Cartridge |
Integral Fan |
Yes |
Thermostat |
No |
Hygrostat |
Yes |
Mounting Position |
Horizontal |
Operating Temp Range (F) |
32-140 °F |
IP Rating |
IP20 |
Protection Class |
II (Double Insulated) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
13051.0-03
Product Description
CR 130 Fan Heater, 230 VAC, 950W, no int
Specifications
Specifications
Heating Capacity |
950 W |
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Heating Element |
High Performance Cartridge |
Integral Fan |
Yes |
Thermostat |
No |
Hygrostat |
No |
Mounting |
Surface |
Mounting Position |
Vertical |
Operating Temp Range (F) |
-49-158 °F |
IP Rating |
IP20 |
Protection Class |
II (Double Insulated) |
Hazardous Location |
No |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
13059.9-02
Product Description
CR 130 Fan Heater, 120 VAC, 950W, no int
Specifications
Specifications
Heating Capacity |
950 W |
Operating Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Heating Element |
High Performance Cartridge |
Integral Fan |
Yes |
Thermostat |
No |
Hygrostat |
No |
Mounting Position |
Horizontal |
Operating Temp Range (F) |
-49-158 °F |
IP Rating |
IP20 |
Protection Class |
II (Double Insulated) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
CR 130
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved